Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Spoon, 9 in
Mfr # H36711-0000
Zoro # G8096724
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Ended/Fluo-Kem(R) PTFE FEP Coated Ends
- Overall Length 9 in, 22.9 cm
- Meets/Exceeds FDA Regulations Governing Direct Food Contact
- Handle Dia. 4 mm, 0.16 in
- Color Brown, Silver
Product Information
- Brand Zoro Select
- MFR # H36711-0000
- Zoro # G8096724
- Country of Origin United States
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 9 in, 22.9 cm |
Handle Dia. | 4 mm, 0.16 in |
Bowl Size | 13 mm x 25 mm/1/2 in x 1 in |
Handle Length - Metric | 15.3 cm |
Overall Width - Metric | 5.1 cm |
Overall Length - Metric | 22.9 cm |
Blade Length - Metric | 1.3 cm |
Handle Diameter - Metric | 0.4 cm |
Blade Width - Metric | 5.1 cm |
Details
Item | Sampling Spoon and Spatula |
Type | Double Ended/Fluo-Kem(R) PTFE FEP Coated Ends |
Meets/Exceeds | FDA Regulations Governing Direct Food Contact |
Color | Brown, Silver |
Material | Stainless Steel |
Product Type | Double Ended Spatula & Spoon |
Capacity - Metric | 1 mL |
Standards | FDA Compliant |
Coating | FEP |
Autoclavable | Yes |
Number of Functional Sides | 2 |
Material Grade | 304 |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 17/50 fl oz |
Description
Sampling Spoon and Spatula, Product Type Double Ended Spatula & Spoon, Material Stainless Steel, Capacity - Imperial 17/50 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Brown, Silver, Autoclavable Yes, Coating FEP, Standards FDA Compliant, Overall Length - Metric 22.9 cm, Overall Width - Metric 5.1 cm, Handle Length - Metric 15.3 cm, Capacity - Metric 1 mL, Blade Width - Metric 5.1 cm, Handle Diameter - Metric 0.4 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Gripper Rack, Tube Eject, Blue (456925)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ZORO SELECT SS SPOON 21 CM L, QTY BEL, PK2 (H36729-0021)
- ZORO SELECT Scoop, Stainless Steel, 6 Oz. (428.04 SCOOP 6)
- ZORO SELECT Samp Scoop, 7/8 fl oz, 13 cm, White, PK12 (0628730)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- ZORO SELECT Spoon, 10mL (H36807-0025)
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- Zoro Select Lab Utensils