Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Spoon, 70mL
Mfr # H36809-0040
Zoro # G8023531
original price:
$75.15
5% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Ended /Spoon/Spatula
- Capacity 70 mL
- Overall Length 40 cm, 15 3/4 in
- Material Stainless Steel
- Handle Dia. 0.31 in, 8 mm
Product Information
- Brand Zoro Select
- MFR # H36809-0040
- Zoro # G8023531
- Country of Origin Germany
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 40 cm, 15 3/4 in |
Handle Dia. | 0.31 in, 8 mm |
Bowl Size | 28 mm x 65 mm/1 7/64 in x 2 9/16 in |
Blade Width - Metric | 2.8 cm |
Overall Width - Metric | 2.8 cm |
Blade Length - Metric | 6.5 cm |
Handle Length - Metric | 33.5 cm |
Handle Diameter - Metric | 0.8 cm |
Overall Length - Metric | 40 cm |
Details
Item | Sampling Spoon with Spatula |
Type | Double Ended /Spoon/Spatula |
Capacity | 70 mL |
Material | Stainless Steel |
Color | Silver |
Product Type | Double Ended Spatula & Spoon |
Sterile/Non-Sterile | Non-Sterile |
Material Grade | 304 |
Features | Includes a Spoon End and a Spatula End |
Autoclavable | Yes |
Coating | Uncoated |
Number of Functional Sides | 2 |
Capacity - Metric | 70 mL |
Capacity - Imperial | 2 37/100 fl oz |
Description
Sampling Spoon with Spatula, Product Type Double Ended Spatula & Spoon, Material Stainless Steel, Capacity - Imperial 2 37/100 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Uncoated, Standards Not Applicable, Overall Length - Metric 40 cm, Overall Width - Metric 2.8 cm, Handle Length - Metric 33.5 cm, Capacity - Metric 70 mL, Blade Width - Metric 2.8 cm, Handle Diameter - Metric 0.8 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARD TOP SI75 Kerosene Battery Operated AA Syphon Pump (HA880396)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- COLE-PARMER ESSENTIALS Sampling Scoop, Sterile, PS, 2 oz 60 mL, 100PK (0626001)
- Zoro Select Lab Utensils