Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Spoon, 10mL
Mfr # H36807-0025
Zoro # G8357842
original price:
$42.85
8% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Ended /Spoon/Spatula
- Capacity 10 mL
- Overall Length 25 cm, 9 27/32 in
- Handle Dia. 5 mm, 0.2 in
- Bowl Size 15 mm x 35 mm/19/32 in x 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # H36807-0025
- Zoro # G8357842
- Country of Origin Germany
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 25 cm, 9 27/32 in |
Handle Dia. | 5 mm, 0.2 in |
Bowl Size | 15 mm x 35 mm/19/32 in x 1 3/8 in |
Overall Length - Metric | 25 cm |
Handle Diameter - Metric | 0.5 cm |
Handle Length - Metric | 21.5 cm |
Overall Width - Metric | 1.5 cm |
Blade Width - Metric | 1.5 cm |
Blade Length - Metric | 3.5 cm |
Details
Item | Sampling Spoon with Spatula |
Type | Double Ended /Spoon/Spatula |
Capacity | 10 mL |
Color | Silver |
Material | Stainless Steel |
Product Type | Double Ended Spatula & Spoon |
Capacity - Imperial | 17/50 fl oz |
Features | Includes a Spoon End and a Spatula End |
Number of Functional Sides | 2 |
Coating | Uncoated |
Material Grade | 304 |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Metric | 10 mL |
Description
Sampling Spoon with Spatula, Product Type Double Ended Spatula & Spoon, Material Stainless Steel, Capacity - Imperial 17/50 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Uncoated, Standards Not Applicable, Overall Length - Metric 25 cm, Overall Width - Metric 1.5 cm, Handle Length - Metric 21.5 cm, Capacity - Metric 10 mL, Blade Width - Metric 1.5 cm, Handle Diameter - Metric 0.5 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- UNITED SCIENTIFIC Double Concave Lens, 38Mm Dia/ 150Mm Fl (LCC306)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- ZORO SELECT Ellipso-Spoon, Sampler, Stainless Steel (H36806-0018)
- ZORO SELECT Micro Spatula, Tapered, PK2 (H36704-0000)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- ZORO SELECT LABORATORY SPOON ELLIPSOSPOON 30CM (H36808-0030)
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- ZORO SELECT Scoop, 8 oz., Stainless Steel, 4 in. (428.05 SCOOP 8)
- ZORO SELECT Lab Spoon, 12 In L, Stainless Steel (F36711-0012)
- Zoro Select Lab Scoops, Scrapers, & Spatulas