Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Zoro Select
Spool/Reel Rack, Starter, 98-1/2H x 39-3/4 (Discontinued)
Mfr # RERC-338
Zoro # G3496109
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Color White
- Overall Height 99 in
- Load Capacity 6,000 lb
- Tool Storage Type Included Tool Rack/Rail
Product Information
- Brand Zoro Select
- MFR # RERC-338
- Zoro # G3496109
- UPC # 691215049924
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Overall Height | 99 in |
Height (In.) | 97-1/2" |
Depth (In.) | 36 |
Overall Depth | 36 in |
Overall Width | 39 in |
Width (In.) | 39 |
For Maximum Spool Diameter | 2 1/2 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | White |
Load Capacity | 6,000 lb |
Tool Storage Type Included | Tool Rack/Rail |
Capacity (Lb.) | 6000 |
Number of Spindles | 3 |
Includes | (3) Axle Brackets |
For Maximum Number of Spindles | 3 |
Whole Unit Load Capacity | 6,000 lb |
Adjustment Type | Pin |
Finish | Powder Coated |
Load Capacity per Level | 1,500 lb |
Duty Rating | Heavy-Duty |
Rack Configuration | Starter |
Description
Reel Rack Starter, Adjustment Type Pin, Color White, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 99 in, Overall Width 39 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 1,500 lb, Includes (3) Axle Brackets, For Maximum Number of Spindles 3, Heavy-Duty Duty Rating, 2 1/2 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Starter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.