Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Zoro Select
Spool/Reel Rack, Starter, 122-15/16x39-5/8 (Discontinued)
Mfr # RERC-3310
Zoro # G3496118
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Color White
- Tool Storage Type Included Tool Rack/Rail
- Width (In.) 39
- Height (In.) 121-1/2
Product Information
- Brand Zoro Select
- MFR # RERC-3310
- Zoro # G3496118
- UPC # 691215049917
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Width (In.) | 39 |
Height (In.) | 121-1/2 |
Overall Depth | 36 in |
Overall Height | 123 in |
Depth (In.) | 36 |
Overall Width | 39 in |
For Maximum Spool Diameter | 2 1/2 in |
Details
Item | Reel Rack Starter |
Material | Steel |
Color | White |
Tool Storage Type Included | Tool Rack/Rail |
Load Capacity | 6,000 lb |
Capacity (Lb.) | 6000 |
Includes | (4) Axle Brackets |
Number of Spindles | 4 |
Whole Unit Load Capacity | 6,000 lb |
Rack Configuration | Starter |
Duty Rating | Heavy-Duty |
Load Capacity per Level | 1,500 lb |
Finish | Powder Coated |
For Maximum Number of Spindles | 4 |
Adjustment Type | Pin |
Description
When you need to keep your tools organized, the GAV RERC-3310 Spool/Reel Rack Starter is the perfect solution. It has an overall width of 39 in., so it can accommodate large tool spools and drums. This reel rack starter has a sturdy steel construction with a white finish for easy visibility. The steel construction ensures that this tool hanging rack will be able to hold up to 6,000 lbs of weight when fully loaded. You can use this tool storage unit on any level surface due to its 123 in. height. With its easy assembly and installation, the GAV RERC-3310 Spool/Reel Rack Starter is the perfect addition to your garage or workshop.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.