Shop All Rubber Sheets & Strips
Zoro Select
Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42"
Mfr # CCNES-3/16-F25-P
Zoro # G7190321
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. (F) -70
- Durometer 30-50 (Shore 00)
- Backing Type Plain
- Tensile Strength (PSI) 50
- Elongation 150%
Product Information
- Brand Zoro Select
- MFR # CCNES-3/16-F25-P
- Zoro # G7190321
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Length | 6 ft |
Width | 42 in |
Width - Foam | 42 in |
Length - Foam | 72 in |
Width Tolerance | +/-0.062 in |
Length Tolerance | +/-3% |
Description
EPDM Neoprene SBR Roll, Material Neoprene/EPDM/SBR, Shape Roll, Grade Flame-Resistant, Length 6 ft, Width 42 in, Thickness 3/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Black, Density 2.5 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi, Material Skin None, Standards ASTM D1056/2A1/SCE41/II, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3002527)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 12 L. (9976)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 3 ft L. (1193_36_0)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 5 ft., 70A (BULK-RS-SBR75-59)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x3/16", Red (BULK-RS-S20-34)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-E60-157)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-944)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-26)
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-25)
- ZORO SELECT Rubber, Silicone, 1/16 In Thick, 36 x 10 ft (BULK-RS-S50BFDA-11)
- Zoro Select Rubber Sheets & Strips