Shop All Wallpaper Tools
Zoro Select
Sponge, 7-3/4"L, 3-1/2"W, Yw
Mfr # 2FDK8
Zoro # G2923347
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 3/4 in
- Width 3 1/2 in
- Abrasive None
- Used On General Purpose
- Material Foam
Product Information
- Brand Zoro Select
- MFR # 2FDK8
- Zoro # G2923347
- UPC # 190735442708
- Country of Origin China
- Category Wallpaper Tools
Dimensions
Length | 7 3/4 in |
Width | 3 1/2 in |
Overall Length | 7 3/4 in |
Overall Width | 3 1/2 in |
Overall Height | 3 3/8 in |
Details
Item | Sponge |
Abrasive | None |
Used On | General Purpose |
Material | Foam |
Application | Wall Paper |
Chemical Resistant | No |
Mildew Resistant | No |
Color | Yellow |
Thickness | 3 3/8 in |
Product Type | Cleaning Sponge |
Includes Handle | No |
Pad Color | Yellow |
Resistance Properties | Non-Abrasive |
Antimicrobial | No |
Description
Sponge, Material Foam, Product Type Cleaning Sponge, Overall Length 7 3/4 in, Overall Width 3 1/2 in, Overall Height 3 3/8 in, Thickness 3 3/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Series Not Applicable, Standards Not Applicable, Application Wall Paper, Includes Handle No, Resistance Properties Non-Abrasive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Black (271903)
- DEVILBISS Tekna 900 Cc Alum. Cup (702576)
- ZINSSER Battleship Gray Satin Epoxy Shield Concrete Floor Paint, 2PK (225380)
- RUST-OLEUM Rust Preventative Spray Paint, Silver Aluminum, Gloss, 14 oz (V2115838)
- ZORO SELECT Wallpaper Brush, Wood, Length 12 In (2FDJ9)
- ZORO SELECT Paste Brush, Plastic, Fill Type Poly (2FDJ8)
- ZORO SELECT Paste Brush, Wood, Fill Type Tampico (2FDJ7)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- ZINSSER BRUSH WLPPR PASTE 6"" (97501)
- ZINSSER Wallpaper Smoothing Brush, 12 in L, 3 in W (98012)
- Zoro Select Wallpaper Tools