Shop All Pipe Hangers
Zoro Select
Split Ring, Zinc Plated, 1-1/4" Pipe Size
Mfr # SRZ-125
Zoro # G3337317
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5/8 in
- Thickness (In.) 1/16 in
- Pipe Size (In.) 1 1/4 in
- Width 5/8"
- Hole Dia. (In.) 1/2 in
Product Information
- Brand Zoro Select
- MFR # SRZ-125
- Zoro # G3337317
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width (In.) | 5/8 in |
Pipe Size (In.) | 1 1/4 in |
Width | 5/8" |
Hole Dia. (In.) | 1/2 in |
Tube Size (In.) | 1 21/32 in |
Length (In.) | 3 7/32 in |
Overall Width | 0.63 in |
For Maximum Outside Diameter | 1 11/16 in |
For Pipe Size | 1 1/4 in |
Mounting Hole Diameter | 1/2 in |
Details
Thickness (In.) | 1/16 in |
Type | Zinc Plated |
Item | Split-Ring Hanger |
Hanger Material | Steel |
For Insulated Pipe | No |
Cushioned | No |
Resistance Properties | Corrosion Resistant |
Hanger Type | Swivel Loop |
For Use On | Steel Members, Wood |
Hanger Material Finish | Zinc-Plated |
Description
Split-Ring Hanger, Cushioned No, For Maximum Outside Diameter 1 11/16 in, For Pipe Size 1 1/4 in, Hanger Material Steel, Hanger Material Finish Zinc-Plated, Hanger Type Swivel Loop, Overall Width 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND CRYSTAL Hardi Cube Water Softener Salt, 50 Lb (100012409)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3341001.020)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- LEGEND VALVE 1/2" T-3000 GAS BALL VALVE (102-103)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- ZORO SELECT Hex Hanger with Insert, 2-1/2 In. (E24PVC2.5)
- ZORO SELECT U-Bolt Plate, Low Carbon Steel, PK120 (B17253.056.0387)
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 1/2In (0560406548)
- Zoro Select Plumbing Accessories