Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK
Mfr # M55390.080.0001
Zoro # G2893171
product price: $2.59
/pk 50, $0.05/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 12.7 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
Product Information
- Brand Zoro Select
- MFR # M55390.080.0001
- Zoro # G2893171
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 12.7 mm |
Inside Diameter | 8.1 mm |
Dimensional Standards | DIN 7980 |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | A4 |
Rockwell Hardness | C38 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M8, Inside Diameter 8.1 mm, Outside Diameter 12.7 mm, Maximum Thickness 2 mm, Minimum Thickness 2 mm, Dimensional Standards DIN 7980, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 21/64 in Rubber, Steel, Rubber, Zinc Finish, 20 PK (64946)
- ZORO SELECT A307A, 5/8 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 25 PK (494115-PG)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK (79541)
- ZORO SELECT Grade 5, 1 1/8 in Hex Head Cap Screw, Zinc Plated Steel, 3 1/2 in L (N01200.112.0350)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 50 PK (M55390.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55390.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 100 PK (LWLIS0-8USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51450.030.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37183.137.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Black Oxide Finish, 5 PK (U37000.137.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Yellow Finish, 25 PK (M37060.200.0001)
- Zoro Select Lock Washers