Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK
Mfr # M55450.050.0001
Zoro # G6143986
product price: $3.49
/pk 50, $0.07/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 9.2 mm
- Minimum Thickness 1.20 mm
- Maximum Thickness 1.2 mm
Product Information
- Brand Zoro Select
- MFR # M55450.050.0001
- Zoro # G6143986
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 9.2 mm |
Inside Diameter | 5.1 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.20 mm |
Maximum Thickness | 1.2 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | A4 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M5, Inside Diameter 5.1 mm, Outside Diameter 9.2 mm, Maximum Thickness 1.2 mm, Minimum Thickness 1.2 mm, Dimensional Standards DIN 127 B, Material Grade/Class 316, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 3/8in-16 x 4in Driver Stud, 4PK (333720PK)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (67707)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.019.0062)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 50 PK (7415SD2-PWR)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK (M55450.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK (M55450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M55450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 130 PK (125WS)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M55450.060.0001)
- SEACHOICE Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel (1703)
- Zoro Select Lock Washers