Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M42 Steel, Black Oxide Finish, 2 PK
Mfr # M37000.420.0001
Zoro # G2893366
product price: $5.65
/pk 2, $2.83/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 7 mm
- Maximum Thickness 7 mm
- Inside Diameter 42.5 mm
Product Information
- Brand Zoro Select
- MFR # M37000.420.0001
- Zoro # G2893366
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M42 |
Outside Diameter | 68.2 mm |
Inside Diameter | 42.5 mm |
Dimensional Standards | DIN 127 B |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 7 mm |
Maximum Thickness | 7 mm |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size M42, Inside Diameter 42.5 mm, Outside Diameter 68.2 mm, Maximum Thickness 7 mm, Minimum Thickness 7 mm, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C38, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 1500 PK (FNWIS01800-1500P)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3118-150/B1)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (35F0808-EA-50)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37000.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M48 Steel, Black Oxide Finish, 2 PK (M37000.480.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK (U37000.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 100 PK (75WS188)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 2000 PK (LWIA0621USA-2000BX)
- Zoro Select Lock Washers