Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish, 100 PK
Mfr # M37060.040.0001
Zoro # G9901529
original price:
$2.15
7% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 7.6 mm
- Minimum Thickness 0.90 mm
- Maximum Thickness 0.9 mm
Product Information
- Brand Zoro Select
- MFR # M37060.040.0001
- Zoro # G9901529
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 7.6 mm |
Inside Diameter | 4.1 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.90 mm |
Maximum Thickness | 0.9 mm |
Standards | DIN 127 B |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Finish Type | Zinc Yellow |
Material Type | Steel |
Lock Washer Type | Square Ends |
Bolt Compatibility | Grade 2 |
Description
Split Lock Washer, Finish Zinc Yellow, Material Spring Steel, For Screw Size M4, Inside Diameter 4.1 mm, Outside Diameter 7.6 mm, Maximum Thickness 0.9 mm, Minimum Thickness 0.9 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.018.0087)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Yellow Finish, 100 PK (M37060.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK (M37060.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Yellow Finish, 25 PK (M37060.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37080.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37180.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37000.050.0001)
- Zoro Select Lock Washers