Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M24 Spring Steel, Zinc Plated Finish, 5 PK
Mfr # M37220.240.0001
Zoro # G9901809
product price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 35.90 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Product Information
- Brand Zoro Select
- MFR # M37220.240.0001
- Zoro # G9901809
- UPC # 190735981382
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 35.90 mm |
Inside Diameter | 24.5 mm |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Lock Washer Type | Spring Lock |
For Use With | Cylindrical Head Screws |
Description
Split Lock Washer, Finish Zinc Plated, Material Spring Steel, For Screw Size M24, Inside Diameter 24.5 mm, Outside Diameter 35.9 mm, Maximum Thickness 5 mm, Minimum Thickness 5 mm, Color Silver, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0075)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5769PK)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39181)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Spring Steel, Zinc Plated Finish, 10 PK (M37220.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37200.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51450.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 100 PK (75WS188)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51450.220.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- Zoro Select Lock Washers