Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M22 Steel, Black Oxide Finish, 10 PK
Mfr # M37200.220.0001
Zoro # G9901696
product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 32.9 mm
- Minimum Thickness 4.50 mm
- Maximum Thickness 4.5 mm
Product Information
- Brand Zoro Select
- MFR # M37200.220.0001
- Zoro # G9901696
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 32.9 mm |
Inside Diameter | 22.5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 4.50 mm |
Maximum Thickness | 4.5 mm |
Standards | DIN 7980 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
For Use With | Cylindrical Head Screws |
Lock Washer Type | Spring Lock |
Description
Split Lock Washer, Finish Plain, Material Spring Steel, For Screw Size M22, Inside Diameter 22.5 mm, Outside Diameter 32.9 mm, Maximum Thickness 4.5 mm, Minimum Thickness 4.5 mm, Color Silver, Dimensional Standards DIN 7980, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.087.0500)
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 50 PK (CPB048)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37200.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK (M37200.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37200.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51450.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK (1PA16)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK (U37020.112.0001)
- Zoro Select Split Lock Washers