Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK
Mfr # M51450.160.0001
Zoro # G5335583
product price: $2.95
/pk 10, $0.30/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 27.4 mm
- Minimum Thickness 3.50 mm
- Maximum Thickness 3.7 mm
Product Information
- Brand Zoro Select
- MFR # M51450.160.0001
- Zoro # G5335583
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 27.4 mm |
Inside Diameter | 16.2 mm |
Inside Diameter Tolerance | +0.8 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3.50 mm |
Maximum Thickness | 3.7 mm |
Standards | D127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Thickness Tolerance | +0.20 mm ; -0.20 mm |
Color | Silver |
REACH Compliant | Yes |
RoHS Compliant | Yes |
Removable | Yes |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Made in North America | No |
Resistance Properties | Corrosion Resistant |
Lock Washer Type | Split Lock |
Manufacturer Location | Globally Sourced |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M16, Outside Diameter 27.4 mm, Maximum Thickness 3.7 mm, Minimum Thickness 3.3 mm, Color Silver, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +0.8 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter Tolerance Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (3AUL7)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH-UNF)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK (M51450.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51450.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY14)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (788656)
- Zoro Select Lock Washers