Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M14 Steel, Zinc Yellow Finish, 100 PK
Mfr # M37060.140.0001
Zoro # G9901565
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Spring Steel
- Finish Zinc Yellow
- Outside Diameter 24.1 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Product Information
- Brand Zoro Select
- MFR # M37060.140.0001
- Zoro # G9901565
- UPC # 190735981672
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 24.1 mm |
Inside Diameter | 14.2 mm |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Lock Washer Type | Square Ends |
Description
Split Lock Washer, Finish Zinc Yellow, Material Spring Steel, For Screw Size M14, Inside Diameter 14.2 mm, Outside Diameter 24.1 mm, Maximum Thickness 3 mm, Minimum Thickness 3 mm, Color Silver, Dimensional Standards DIN 127 B, Material Grade/Class Not Graded, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 8, Plain, 7/32 in Ht, 100 PK (NB308050P-100)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354305G)
- ZORO SELECT Spring Pin, Slotted, 8x70mm, PK25 (M39100.080.0070)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Yellow Finish, 50 PK (M37060.160.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Yellow Finish, 100 PK (M37060.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Yellow Finish, 100 PK (M37060.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37000.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 1000 PK (B55450.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWXIS050USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51390.043.0001)
- Zoro Select Split Lock Washers