Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK
Mfr # M51450.140.0001
Zoro # G5334034
original price:
$6.09
39% off
new price: $3.69
/pk 25, $0.15/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 24.1 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3.15 mm
Product Information
- Brand Zoro Select
- MFR # M51450.140.0001
- Zoro # G5334034
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 24.1 mm |
Inside Diameter | 14.2 mm |
Inside Diameter Tolerance | +0.5 mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Maximum Thickness | 3.15 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Rockwell Hardness | C35 |
Color | Silver |
Thickness Tolerance | +0.15 mm ; -0.15 mm |
REACH Compliant | Yes |
Minimum Temperature | -58 Degrees F |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Lock Washer Type | Split Lock |
RoHS Compliant | Yes |
Maximum Temperature | 302 Degrees F |
Removable | Yes |
Resistance Properties | Corrosion Resistant |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size M14, Outside Diameter 24.1 mm, Maximum Thickness 3.15 mm, Minimum Thickness 2.85 mm, Color Silver, Dimensional Standards DIN 127 B, Inside Diameter Tolerance +0.5 mm, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter Tolerance Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1/4"-20, Nylon, 10 PK (62554)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080414)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51450.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK (M51450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51450.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (LWIS031-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37170.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Hot Dipped Galvanized Finish, 50 PK (U37025.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWXIS050USA-050BX)
- Zoro Select Split Lock Washers