Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK
Mfr # U37171.043.0001
Zoro # G2976377
product price: $2.25
/pk 25, $0.09/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 7/16 in
- Minimum Thickness 0.143 in
- Maximum Thickness 0.143 in
Product Information
- Brand Zoro Select
- MFR # U37171.043.0001
- Zoro # G2976377
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 7/16 in |
Outside Diameter | 0.836 in |
Inside Diameter | 0.44 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.143 in |
Maximum Thickness | 0.143 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Thickness Tolerance | +/-0.005 in |
Color | Silver |
Material Quality Standards | ASTM A307A, SAE J429 |
Minimum Temperature | 10 Degrees F |
Removable | Yes |
Maximum Temperature | 275 Degrees F |
Made in North America | No |
Lock Washer Type | Extra Duty |
Manufacturer Location | Globally Sourced |
Description
Split Lock Washer, Finish Zinc Plated, Material Steel, For Screw Size 7/16 in, Inside Diameter 0.44 in, Outside Diameter 0.836 in, Maximum Thickness 0.143 in, Minimum Thickness 0.143 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK (73522)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Zinc Plated Steel, 5 PK (5ZA62)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 25 PK (FBHEXB381634P25)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Square Drive, 35 PK (30811)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37020.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (LWHIS0430USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size #3 18-8 Stainless Steel, Plain Finish, 100 PK (1NY86)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37000.060.0001)
- X1 TOOLS 3/8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1406x1)
- Zoro Select Split Lock Washers