Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK
Mfr # HLWIA043USA-100BX
Zoro # G2586455
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Plain
- Minimum Thickness 0.14 in
- Maximum Thickness 0.14 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # HLWIA043USA-100BX
- Zoro # G2586455
- UPC # 096653305951
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 7/16 in |
Outside Diameter | 0.644 in |
Inside Diameter | 0.45 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 0.14 in |
Maximum Thickness | 0.14 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C46 |
Application | For Confined Areas |
Lock Washer Type | Split Lock |
For Use With | Socket Head Cap Screws |
Resistance Properties | Vibration Resistant |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Black Oxide, Material Steel, For Screw Size 7/16 in, Inside Diameter 0.45 in, Outside Diameter 0.644 in, Maximum Thickness 0.14 in, Minimum Thickness 0.14 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Resistance Properties Vibration Resistant, Rockwell Hardness C46, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02562-PWR)
- ZORO SELECT #10-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0100)
- HAMPTON 1/4 in. X 2-5/8 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-437)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 50 PK (50718)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Plain Finish, 100 PK (LWLIS0-8USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/4 in Steel, Plain Finish, 10 PK (LWHIS225USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK (U37000.112.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 5400 PK (B37020.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- TITAN INDUSTRIAL SUPPLY 5/16 in. Stainless Steel 18-8 Lock Washer (T516LWSS)
- Zoro Select Split Lock Washers