Shop All Split Lock Washers
Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK
Mfr # LWIS0-60-100P
Zoro # G2907545
original price:
$0.46
15% off
new price: $0.39
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # LWIS0-60-100P
- Zoro # G2907545
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.148 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Application | Provides A Hardened Bearing Surface Creating More Uniform Torque Control |
Thickness Tolerance | 0.031 in to 0.047 in |
Rockwell Hardness | C38 |
Lock Washer Type | Split Lock |
For Use With | Small Screw Heads |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size #6, Inside Diameter 0.148 in, Outside Diameter 0.25 in, Maximum Thickness 0.031 in, Minimum Thickness 0.031 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Grade 2, Pack Size Small Pack, Rockwell Hardness C38, System of Measurement Inch, Thickness Tolerance 0.031 in to 0.047 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 15 PK (8732CH188)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3-1/2in, PK5 (U51431.037.0350)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1.688 in L, 1/4 x 3/8 in Sq (3002500375-1687)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (LWIS-100-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWIS0250-100P)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWIS-120-100P)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 1000 PK (31WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 100 PK (LWHIS0430USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51390.060.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37000.013.0001)
- Zoro Select Split Lock Washers