Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 1000 PK
Mfr # B55450.013.0001
Zoro # G3079544
product price: $11.19
/pk 1000, $0.01/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1/4 in
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
Product Information
- Brand Zoro Select
- MFR # B55450.013.0001
- Zoro # G3079544
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.148 in |
Outside Diameter Tolerance | 0.250 in |
Inside Diameter Tolerance | 0.141 in to 0.148 in |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size #6, Inside Diameter 0.141 in, Outside Diameter 0.25 in, Maximum Thickness 0.031 in, Minimum Thickness 0.031 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance 0.141 in to 0.148 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 316, Material Quality Standards SAE J405, Maximum Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 36 PK (63672)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (50715)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK (72160)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 25 PK (M51010.120.0035)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U55450.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U55450.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55450.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 10000 PK (14WSB)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51450.140.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK (LWLIS043USA-050BX)
- Zoro Select Split Lock Washers