Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 800 PK
Mfr # 62WSV188
Zoro # G4768651
product price: $483.99
/pk 800, $0.60/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- Minimum Thickness 0.189 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # 62WSV188
- Zoro # G4768651
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.087 in |
Inside Diameter | 0.635 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.189 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | C38-46 |
Description
5/8 Heavy Split Lock Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0100)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, White (90198)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.060.0035)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55420.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37220.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK (M37200.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWXIS0500USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (31WSB)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWHIS062USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK (U37200.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 5000 PK (MS51848-10)
- Zoro Select Lock Washers