Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 1500 PK
Mfr # 31WS8
Zoro # G4770392
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 0.583 in
- Minimum Thickness 0.078 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # 31WS8
- Zoro # G4770392
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.583 in |
Inside Diameter | 0.318 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.078 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Color | Yellow |
Rockwell Hardness | C38-46 |
Description
5/16 High Alloy Regular Split Lock Washer AISI 4037 Zinc Yellow Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U01200.031.0275)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822570G)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH101)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK (M07000.300.0090)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 700 PK (43WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 500 PK (50WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 1000 PK (37WS8)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 10 PK (LWLIS1250USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 10000 PK (14WSB)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 5000 PK (MS35338-42)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.175.0001)
- Zoro Select Lock Washers