Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK
Mfr # U37020.011.0001
Zoro # G1818875
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- Minimum Thickness 0.025 in
- Maximum Thickness 0.025 in
Product Information
- Brand Zoro Select
- MFR # U37020.011.0001
- Zoro # G1818875
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.209 in |
Inside Diameter | 0.114 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.025 in |
Maximum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Thickness Tolerance | +/-0.005 in |
Color | Silver |
Rockwell Hardness | C38 |
Minimum Temperature | 10 Degrees F |
Lock Washer Type | Split Lock |
Made in North America | No |
Removable | Yes |
Maximum Temperature | 275 Degrees F |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A307A, SAE J429 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Zinc Plated, Material Steel, For Screw Size #4, Inside Diameter 0.114 in, Outside Diameter 0.209 in, Maximum Thickness 0.025 in, Minimum Thickness 0.025 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (U01100.050.0001)
- GRIP-RITE 3 in L, 150 PK (GRSSFW5163150)
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01120.080.0100)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37171.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.175.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Stainless Steel, Plain Finish, 10 PK (M55450.180.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37180.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 3000 PK (37WS)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U51450.100.0001)
- TITAN FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 1 PK (BWC08)
- Zoro Select Lock Washers