Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #4 Steel, Cadmium Finish, 5000 PK
Mfr # MS35338-40CD
Zoro # G2500265
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Cadmium
- Standards MS 35338
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # MS35338-40CD
- Zoro # G2500265
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Cadmium |
Standards | MS 35338 |
System of Measurement | Inch |
Description
4 MS35338, Military Split Lock Washer CAD II per QQ-P-416 Type 2 Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 1/2-13 Thread Size 8 Long (3313N773)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 2-1/4 in L, 5 PK (MPB1250)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 5 mm H (WWG3005051000)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Cadmium Finish, 1000 PK (MS35338-50CD)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Cadmium Finish, 1000 PK (MS35338-46CD)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 500 PK (50WS316)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Black Oxide Finish, 5 PK (U37000.137.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWHIS037USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37183.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37020.050.0001)
- Zoro Select Split Lock Washers