Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 3400 PK
Mfr # B37061.037.0001
Zoro # G9906386
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 0.68 in
- Minimum Thickness 0.0938 in
- Maximum Thickness 0.094 in
Product Information
- Brand Zoro Select
- MFR # B37061.037.0001
- Zoro # G9906386
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.68 in |
Inside Diameter | 0.377 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.0938 in |
Maximum Thickness | 0.094 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Yellow |
Application | General Purpose |
Lock Washer Type | Spring Lock |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A307A, SAE J429 |
Description
Split Lock Washer, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 3/8 in, Inside Diameter 0.377 in, Outside Diameter 0.68 in, Maximum Thickness 0.094 in, Minimum Thickness 0.094 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in, Pack Size Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 10 PK (U55050.050.0125)
- MIDWEST FASTENER Helical Insert, 1/4"-20 Thrd Sz, Steel, 15 PK (76802)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650523)
- ARMOR COAT Hex Nut, 5/16"-18, Steel, Grade 8, Advanced Corrosion Resistance, 17/64 in Ht, 100 PK (UST236013)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK (U37061.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37020.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Steel, Zinc Plated Finish, 100 PK (U37183.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 5 PK (1NY79)
- HILLMAN 300318 0.562 in. Split Lock Washer Zinc Dichromate - Grade 8 (5304696)
- Zoro Select Lock Washers