Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 10 PK
Mfr # U37061.075.0001
Zoro # G9906200
product price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Alloy Steel
- Finish Zinc Yellow
- Outside Diameter 1.265 in
- Minimum Thickness 0.1875 in
- Maximum Thickness 0.188 in
Product Information
- Brand Zoro Select
- MFR # U37061.075.0001
- Zoro # G9906200
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.265 in |
Inside Diameter | 0.753 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.005 in |
Details
Item | Split Lock Washer |
Material | Alloy Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.1875 in |
Maximum Thickness | 0.188 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Yellow |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A307A, SAE J429 |
Made in North America | No |
Lock Washer Type | Spring Lock |
Description
Split Lock Washer, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 3/4 in, Inside Diameter 0.753 in, Outside Diameter 1.265 in, Maximum Thickness 0.188 in, Minimum Thickness 0.188 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 100 PK (U07001.025.0175)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186762)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 5/16" x 1/2" (RF267)
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (5510001000-12)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37020.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37180.019.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK (B37000.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37000.040.0001)
- Zoro Select Split Lock Washers