Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 5000 PK
Mfr # MS51848-10
Zoro # G2501169
product price: $151.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Standards MS 51848
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # MS51848-10
- Zoro # G2501169
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Standards | MS 51848 |
System of Measurement | Inch |
Description
1/4 MS51848, Military High Collar Split Lock Washer Zinc II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16-24 x 2-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01045)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (PS18150)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Black, 30 PK (31561)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 10.67 mm L, Steel, 25 PK (AKS4T-470-2.0)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37020.240.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (HLWIA043USA-100BX)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 2500 PK (50WSY)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Galvanized Finish, 25 PK (LWIS087GUSA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37000.030.0001)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ516)
- Zoro Select Split Lock Washers