Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK
Mfr # U37170.025.0001
Zoro # G3023505
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1/4 in
- Minimum Thickness 0.084 in
- Maximum Thickness 0.084 in
Product Information
- Brand Zoro Select
- MFR # U37170.025.0001
- Zoro # G3023505
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.533 in |
Inside Diameter | 0.252 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.084 in |
Maximum Thickness | 0.084 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Extra Duty |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 1/4 in, Inside Diameter 0.252 in, Outside Diameter 0.533 in, Maximum Thickness 0.084 in, Minimum Thickness 0.084 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (67581)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish (1526)
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.050.1000)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37200.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37000.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 2000 PK (4VPG1)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (LWLIS0620USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWHIS075USA-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Yellow Finish, 100 PK (M37060.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- Zoro Select Lock Washers