Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #12 Silicon Bronze, Plain Finish, 100 PK
Mfr # U43150.021.0001
Zoro # G5625444
product price: $12.45
/pk 100, $0.12/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 0.377 in
- Minimum Thickness 0.056 in
- Maximum Thickness 0.056 in
Product Information
- Brand Zoro Select
- MFR # U43150.021.0001
- Zoro # G5625444
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.377 in |
Inside Diameter | 0.22 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Plain |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Color | Plain |
Rockwell Hardness | B90 |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Silicon Bronze, For Screw Size #12, Inside Diameter 0.22 in, Outside Diameter 0.377 in, Maximum Thickness 0.056 in, Minimum Thickness 0.056 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B90, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.056.0600)
- ZORO SELECT 5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0600)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 120 mm L (M51000.270.0120)
- ZORO SELECT Split Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U51450.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M55450.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.150.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37000.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Spring Steel, Zinc Plated Finish, 100 PK (M37220.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37171.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Stainless Steel, Plain Finish, 5 PK (U51450.125.0001)
- Zoro Select Split Lock Washers