Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK
Mfr # U37170.050.0001
Zoro # G9460087
product price: $3.25
/pk 25, $0.13/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 1/2 in
- Minimum Thickness 0.162 in
- Maximum Thickness 0.162 in
Product Information
- Brand Zoro Select
- MFR # U37170.050.0001
- Zoro # G9460087
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.935 in |
Inside Diameter | 0.502 in |
Inside Diameter Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.162 in |
Maximum Thickness | 0.162 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C38 |
Color | Black |
Thickness Tolerance | +/-0.005 in |
Removable | Yes |
Material Quality Standards | ASTM A307A, SAE J429 |
Minimum Temperature | 10 Degrees F |
Maximum Temperature | 275 Degrees F |
Made in North America | No |
Manufacturer Location | Globally Sourced |
Lock Washer Type | Extra Duty |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size 1/2 in, Inside Diameter 0.502 in, Outside Diameter 0.935 in, Maximum Thickness 0.162 in, Minimum Thickness 0.162 in, Color Black, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Maximum Temperature 275 Degrees F, Minimum Temperature 10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3452-500)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD4GR)
- GRIP-RITE Collated Brad Nail, 3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1834M)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37180.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37000.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37200.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Alloy Steel, Zinc Yellow Finish, 100 PK (U37061.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Hot Dipped Galvanized Finish, 50 PK (U37025.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M51450.080.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK (U43150.019.0001)
- Zoro Select Lock Washers