Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK
Mfr # U37180.019.0001
Zoro # G3023426
product price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.35 in
- Minimum Thickness 0.056 in
- Maximum Thickness 0.056 in
Product Information
- Brand Zoro Select
- MFR # U37180.019.0001
- Zoro # G3023426
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.35 in |
Inside Diameter | 0.193 in |
Inside Diameter Tolerance | 0.193 in to 0.200 in |
Outside Diameter Tolerance | 0.350 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.056 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Rockwell Hardness | C38 |
Color | Black |
Thickness Tolerance | 0.056 in |
Removable | Yes |
Made in North America | Yes |
RoHS Compliant | Yes |
Lock Washer Type | Heavy Duty |
REACH Compliant | Yes |
Description
Split Lock Washer, Finish Black Oxide, Material Steel, For Screw Size #10, Inside Diameter 0.193 in, Outside Diameter 0.35 in, Maximum Thickness 0.056 in, Minimum Thickness 0.056 in, Color Black, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance 0.193 in to 0.200 in, Made in North America Yes, Material Grade/Class Grade 2, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Outside Diameter Tolerance 0.350 in, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 316, Plain Finish (U55067.019.1200)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2008-316SS-6)
- ZORO SELECT Wing Nut, 1/4"-20, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47550.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK (U37200.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK (U37170.087.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37000.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Plain Finish, 50 PK (U43150.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Spring Steel, Zinc Plated Finish, 50 PK (M37220.120.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, 3000 PK (MS35338-138)
- Zoro Select Split Lock Washers