Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK
Mfr # U55450.100.0001
Zoro # G1818857
original price:
$7.85
8% off
new price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1.656 in
- Minimum Thickness 0.25 in
- Maximum Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # U55450.100.0001
- Zoro # G1818857
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 1.656 in |
Inside Diameter | 1.003 in |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.25 in |
Maximum Thickness | 0.25 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | A4 |
Rockwell Hardness | HRC35 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J405 316 (UNS S31600) |
Lock Washer Type | Split Lock |
Made in North America | No |
REACH Compliant | Yes |
RoHS Compliant | Yes |
Description
Split Lock Washer, Finish Plain, Material Stainless Steel, For Screw Size 1 in, Inside Diameter 1.003 in, Outside Diameter 1.656 in, Maximum Thickness 0.25 in, Minimum Thickness 0.25 in, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 316, Material Quality Standards SAE J405 316 (UNS S31600), Outside Diameter Tolerance Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Rockwell Hardness HRC35, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1800 PK (MJ510MPP)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07040.087.0250)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.120.0200)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0608P-EA-100)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U55450.008.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U55450.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U55450.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51450.220.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37020.075.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Zinc Yellow Finish, 25 PK (M37060.220.0001)
- Zoro Select Split Lock Washers