Shop All Polyethylene Pipe Fittings
Zoro Select
Split End Cap, 3 in For Pipe Size, Single
Mfr # 0331AA
Zoro # G000689868
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Split End Cap
- Color Black
- Schedule Schedule 80
- Includes Seal No
- Fitting Side A Nominal Pipe Size 3 in
Product Information
- Brand Zoro Select
- MFR # 0331AA
- Zoro # G000689868
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Overall Length | 3 1/4 in |
Details
Specific Fitting Shape | Split End Cap |
Item | Split End Cap |
Color | Black |
Schedule | Schedule 80 |
Includes Seal | No |
Connection Type | Split |
Application | Rainwater |
Fitting Side A Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Wall Construction | Corrugated |
Pipe Fitting Material | High Density Polyethylene |
Wall Type | Single |
Low Lead Certified Standard | AASHTO; ASTM |
Description
Split End Cap, 3 in, Female, 3 in, Pipe Fitting Material High Density Polyethylene, 3 1/4 in Overall Length, Wall Type Single, Wall Construction Corrugated, Connection Type Split, Schedule 80, 0 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 36 Radius Elbow Sch40; 90 deg - 4 in. (5133821U)
- ZSI Clip, Rod Mounted, Tube S 3/4In, L 1 5/8In (QC12)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8002)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGT25810S)
- ZORO SELECT Tee, 3 In, Polyethylene (153208013)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/4 In NPT, PK10 (N4HDPE)
- ZORO SELECT Elbow, 3 In, Polyethylene (153108013)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZORO SELECT Flange, 4 In, Polyethylene (153798014)
- Zoro Select Fittings