Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 6" L
Mfr # 720-125600
Zoro # G0991991
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Product Information
- Brand Zoro Select
- MFR # 720-125600
- Zoro # G0991991
- UPC # 888226093552
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 6 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Diameter | 1/8" |
Cutter Dia. - Machining | 1/8" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Item | Engraving Blank |
End Type | Double |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
Finish - Machining | Bright (Uncoated) |
List Number | 720 |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Double End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- METABO Cordless Circular Saw, 18.0V, 4600 rpm (KS 18 LTX 57 bare)
- SUPER TOOL Chucking Reamer, 1-1/2In, 8 Flute, Carb Tip (55332)
- PORTER-CABLE 20V MAX* Battery Charger (PCC692L)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-1)
- Zoro Select Tool Blanks