Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 6" L
Mfr # 710-500600
Zoro # G0991389
product price: $84.73
/ea
Free Shipping & Returns
$84.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/2 in
- Decimal Equivalent 0.5000
Product Information
- Brand Zoro Select
- MFR # 710-500600
- Zoro # G0991389
- UPC # 888226093354
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2 in |
Split Length | 5/8 in |
Overall Length | 6 in |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 1/2" |
Cutter Dia. - Machining | 1/2" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Finish | Unfinished |
Material | C2 Micrograin Carbide |
Item | Engraving Blank |
End Type | Single |
List Number | 710 |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526465000)
- STEELMAN 3/4" Drive x 1-1/8" 6-Point Deep Impact Socket (79267)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (2LKR5)
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- Zoro Select Split End Blanks