Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 6" L
Mfr # 710-187600
Zoro # G0963669
product price: $31.88
/ea
$31.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 3/16 in
- Decimal Equivalent 0.1875
Product Information
- Brand Zoro Select
- MFR # 710-187600
- Zoro # G0963669
- UPC # 888226093156
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16 in |
Split Length | 1/2 in |
Overall Length | 6 in |
Diameter | 3/16" |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 3/16" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1875 |
Material | C2 Micrograin Carbide |
Finish | Unfinished |
End Type | Single |
Item | Engraving Blank |
Primary Material Application | All Materials |
List Number | 710 |
Finish - Machining | Bright (Uncoated) |
Description
Engraving Blank, Carbide, Single End, 3/16 in, Bright (Uncoated), Fractional Inch, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M10x1.5 (404858)
- BETA 1/4" Drive, 110mm Hand Ratchet (009000905)
- SG TOOL AID 2 Piece Retain-It Chisel Retainer (94100)
- GREENLEE 5037715.9 Plunger (37715)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 2 In (RS-125-2)
- Zoro Select Tool Blanks