Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 4" L
Mfr # 720-250400
Zoro # G0992043
product price: $30.94
/ea
$30.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/4 in
- Decimal Equivalent 0.2500
Product Information
- Brand Zoro Select
- MFR # 720-250400
- Zoro # G0992043
- UPC # 888226093644
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4 in |
Split Length | 1/2 in |
Overall Length | 4 in |
Dimension Type | Decimal Inch |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 1/4" |
Cutter Dia. - Machining | 1/4" |
Dia. Tolerance | +0.0000 in /-0.0005 in |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.2500 |
Finish | Unfinished |
End Type | Double |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
List Number | 720 |
Primary Material Application | All Materials |
Finish - Machining | Ground |
Description
Engraving Blank, Carbide, Double End, 1/4 in, Ground, Fractional Inch, 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- SUPERIOR ELECTRIC Mini (1/32 Inch - 5/16 Inch) Keyless Drill Chuck with 1/4 Inch Hex Shank Adapter (J016)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- Zoro Select Tool Blanks