Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 2" L
Mfr # 720-125200
Zoro # G0991888
product price: $13.46
/ea
$13.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Product Information
- Brand Zoro Select
- MFR # 720-125200
- Zoro # G0991888
- UPC # 888226093521
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 2 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Dimension Type | Decimal Inch |
Diameter | 1/8" |
Cutter Dia. - Machining | 1/8" |
Details
Single End/Double End | Double End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Finish | Unfinished |
Item | Engraving Blank |
End Type | Double |
Material | C2 Micrograin Carbide |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
List Number | 720 |
Description
Engraving Blank, Carbide, Double End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Bag/Tote, Tool Bag, Black, Nylon, 31 Pockets (660ZT)
- M.A. FORD Twister Hi-Roc Drill, 6.50Mm (20025590)
- WESTWARD Hand File, Dbl Cut, 14 In., Black Oxide (12F848)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT74)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-23)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- Zoro Select Tool Blanks