Shop All Split End Blanks
Zoro Select
Split End Blank, Unfinished, Overall 1.5"L
Mfr # 710-125150
Zoro # G0614938
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/8 in
- Decimal Equivalent 0.1250
Product Information
- Brand Zoro Select
- MFR # 710-125150
- Zoro # G0614938
- UPC # 888226093064
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8 in |
Split Length | 3/8 in |
Overall Length | 1-1/2 in |
Diameter Tolerance | +0.0000"/-0.0005" |
Diameter | 1/8" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 1/8" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.1250 |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
End Type | Single |
Finish | Unfinished |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
List Number | 710 |
Description
Engraving Blank, Carbide, Single End, 1/8 in, Bright (Uncoated), Fractional Inch, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fixed Replacement Blade For 1Ed69 (45281)
- TEKTON 1/2 Inch Drive x 29 mm Deep 12-Point Socket (SHD23329)
- STARRETT Dial Test Indicator, 2 Dovetail Clamps (3909A)
- AIRCAT 3/8" Compact Impacting Ratchet (810-RW)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 Blank, D 1/4, Split L 3/8, OAL 2/12 In (RS-250-2)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- Zoro Select Tool Blanks