Shop All Screen Spline
Zoro Select
Spline, 1200 In L, 1/8 In W, Gray
Mfr # 1XML8
Zoro # G0995486
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Width 1/8 in
- Finish Dull
- Hardware Not Included
- Material Rubber
Product Information
- Brand Zoro Select
- MFR # 1XML8
- Zoro # G0995486
- UPC # 190735034057
- Country of Origin China
- Category Screen Spline
Dimensions
Length | 1,200 in |
Width | 1/8 in |
Height | 1/8 in |
Details
Item | Spline |
Finish | Dull |
Hardware | Not Included |
Material | Rubber |
Color | Gray |
Closer Type | Standard Duty |
Door Type | Screen Door |
Description
Spline, Door Type Screen Door, Length 1,200 in, Width 1/8 in, Height 1/8 in, Material Rubber, Gray, Dull Finish, Closer Type Standard Duty, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- M-D Replacment BTM BRN 35-3/4"" (67967)
- KABA Electronic Lock, Satin Chrome, 12 Button (E2031BLL62641)
- HARDWARE RESOURCES 2"x5/8" Zinc Plated Steel Mending Plate (9313)
- ZORO SELECT Flat Spline, Black, Overall 1000 ft. L (16-240BM)
- ZORO SELECT Spline, 1200 In L, 5/32 In W, Gray (1XMN1)
- ZORO SELECT Screen Frame Spline, Round, Black (66-96B-1.5)
- ZORO SELECT Spline, 1200 In L, 7/32 In W, Gray (1XMN2)
- ADFORS Dia x 25FT Black Spline, .125 (FCS8540-U)
- PRIME-LINE Spline Screen 0.21X250 B (P7595)
- PRIME-LINE Bulk Screen Spline, 0.185-in. Diameter, 25ft Roll, Gray Single Pack (P 7941)
- Zoro Select Screen Spline