Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 8 in., 11/64 in
Mfr # 304-300-0800
Zoro # G9790541
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 12 1/8 in
- Inside Dia. 9 3/16 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Product Information
- Brand Zoro Select
- MFR # 304-300-0800
- Zoro # G9790541
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 12 1/8 in |
Inside Dia. | 9 3/16 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304SS and Flexible Graphite with Carbon Steel Outer Ring |
Thickness | 11/64 in |
Color | Gray Stripe, Yellow Edge |
Standards | ASME B16.20, ASME/ANSI Pressure Class-300 LB |
Temp. Range (F) | -320 to 842 |
Continuous Max. Temp. (F) | 842 Degrees F |
Winding | 304SS with Flexible Graphite |
Includes | Carbon Steel Centering Ring |
Type | Ring Gasket |
Flange Class | Class 300 |
For Flange ANSI Class | 300 |
FDA Approved | No |
Inner Ring Material | None |
Outside Rim Color | Yellow |
Filler Material | Graphite |
Rim Stripe Color | Gray |
Spiral Winding Stainless Steel Grade | 304 |
Spiral Winding Material | Stainless Steel |
Outer Ring Material | Carbon Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 8 in, Inside Diameter 9 3/16 in, Outside Diameter 12 1/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in 60 in H Continuous Hinge (2ZER1)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608A-84)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05200BL (LL1S12X05200BL)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-150-0400)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-FGSM-AH-14)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- Zoro Select Sheet Gaskets