Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 6 in., 11/64 in
Mfr # 304-300-0600
Zoro # G9790557
original price:
$11.04
14% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 9 7/8 in
- Inside Dia. 7 3/16 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Product Information
- Brand Zoro Select
- MFR # 304-300-0600
- Zoro # G9790557
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 9 7/8 in |
Inside Dia. | 7 3/16 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304SS and Flexible Graphite with Carbon Steel Outer Ring |
Thickness | 11/64 in |
Standards | ASME B16.20, ASME/ANSI Pressure Class-300 LB |
Type | Ring Gasket |
Winding | 304SS with Flexible Graphite |
Includes | Carbon Steel Centering Ring |
Continuous Max. Temp. (F) | 842 Degrees F |
Color | Gray Stripe, Yellow Edge |
Temp. Range (F) | -320 to 842 |
Flange Class | Class 300 |
For Flange ANSI Class | 300 |
FDA Approved | No |
Outside Rim Color | Yellow |
Rim Stripe Color | Gray |
Outer Ring Material | Carbon Steel |
Spiral Winding Stainless Steel Grade | 304 |
Inner Ring Material | None |
Filler Material | Graphite |
Spiral Winding Material | Stainless Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 9 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- HAGER Satin Chrome Stop 234W26D (053236)
- ROPPE Cove Base Pinnacle Rubber 4inX1/8inX120' Coil - Burnt Umber (C40CR2P194)
- ZORO SELECT Spiral Wound Gasket, CRIR, 4 in., 6-7/8 in. (SWCRIR-0400-P1-G-WE-OA)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-15062)
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- ZORO SELECT Gasket Sheet, 1/8 in., White, PTFE (24SH-30125)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- Zoro Select Sheet Gaskets