Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 6 in., 11/64 in
Mfr # 304-150-0600
Zoro # G9790663
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 7 3/16 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Product Information
- Brand Zoro Select
- MFR # 304-150-0600
- Zoro # G9790663
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 7 3/16 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304SS and Flexible Graphite with Carbon Steel Outer Ring |
Thickness | 11/64 in |
Winding | 304SS with Flexible Graphite |
Continuous Max. Temp. (F) | 842 Degrees F |
Includes | Carbon Steel Centering Ring |
Temp. Range (F) | -320 to 842 |
Standards | ASME B16.20, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Color | Gray Stripe, Yellow Edge |
Flange Class | Class 150 |
FDA Approved | No |
For Flange ANSI Class | 150 |
Outer Ring Material | Carbon Steel |
Filler Material | Graphite |
Outside Rim Color | Yellow |
Spiral Winding Material | Stainless Steel |
Rim Stripe Color | Gray |
Spiral Winding Stainless Steel Grade | 304 |
Inner Ring Material | None |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 8 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Front, Black/Silver (78/50)
- ROCKWOOD Lever Door Holder, Pol Brass, Cast Brass (461.3)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ZORO SELECT Gasket, 3 In, Bevel Seat, PTFE (692-10009)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, PTFE (692-10006)
- ZORO SELECT Spiral Wound Metal Gasket, 4 in., 11/64 in (304-300-0400)
- ZORO SELECT Paddle Gasket, 6 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0600)
- ZORO SELECT Ring Flange Gasket, Green, 4 in Pipe Size (4401RG-0300-062-0400)
- ZORO SELECT Gasket Sheet, 1/32" Thick, 15" L, 15" W (BULK-PS-EPTFE-61)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- Zoro Select Sheet Gaskets