Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 5 in., 11/64 in
Mfr # 304-300-0500
Zoro # G9790566
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 8 1/2 in
- Inside Dia. 6 1/8 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Product Information
- Brand Zoro Select
- MFR # 304-300-0500
- Zoro # G9790566
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 8 1/2 in |
Inside Dia. | 6 1/8 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304SS and Flexible Graphite with Carbon Steel Outer Ring |
Thickness | 11/64 in |
Includes | Carbon Steel Centering Ring |
Winding | 304SS with Flexible Graphite |
Temp. Range (F) | -320 to 842 |
Standards | ASME B16.20, ASME/ANSI Pressure Class-300 LB |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 842 Degrees F |
Color | Gray Stripe, Yellow Edge |
Flange Class | Class 300 |
For Flange ANSI Class | 300 |
FDA Approved | No |
Spiral Winding Stainless Steel Grade | 304 |
Rim Stripe Color | Gray |
Filler Material | Graphite |
Inner Ring Material | None |
Spiral Winding Material | Stainless Steel |
Outside Rim Color | Yellow |
Outer Ring Material | Carbon Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 5 in, Inside Diameter 6 1/8 in, Outside Diameter 8 1/2 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTWATER Architectural Products by 35-1/4in H x 3-1/2in Wide Solid Maple Wood Island Leg (5APD11893)
- NATIONAL HARDWARE Solid Brass w/Rubber Bumper Satin Nickel Silver Door Stop Mounts to floor 1.75 in. (N325-324)
- WESLOCK Schlage Keyway Cylinder for 1400 Series Oil Rubbed Bronze (SC14599X1-3)
- PEMKO 412CRL36 36" Surface Mounted Automatic Door Bottom with Sponge Neoprene Clear Aluminum (412CRL36)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-150-0250)
- ZORO SELECT Paddle Gasket, 6 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0600)
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-346-0200)
- ZORO SELECT Gasket, 3 In, Bevel Seat, PTFE (692-10009)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Silicone (40RXPX-200)
- Zoro Select Sheet Gaskets