Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 3/4 in., 11/64
Mfr # 304-346-0075
Zoro # G9790636
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Product Information
- Brand Zoro Select
- MFR # 304-346-0075
- Zoro # G9790636
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | No |
Material of Construction | 304SS and Flexible Graphite with Carbon Steel Outer Ring |
Thickness | 11/64 in |
Temp. Range (F) | -320 to 842 |
Type | Ring Gasket |
Includes | Carbon Steel Centering Ring |
Continuous Max. Temp. (F) | 842 Degrees F |
Standards | ASME B16.20, ASME/ANSI Pressure Class-300-400-600 LB |
Winding | 304SS with Flexible Graphite |
Color | Gray Stripe, Yellow Edge |
Flange Class | Class 300, Class 400, Class 600 |
For Flange ANSI Class | 300, 400, 600 |
FDA Approved | No |
Rim Stripe Color | Gray |
Filler Material | Graphite |
Spiral Winding Material | Stainless Steel |
Inner Ring Material | None |
Spiral Winding Stainless Steel Grade | 304 |
Outside Rim Color | Yellow |
Outer Ring Material | Carbon Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 3/4 in, Inside Diameter 1 in, Outside Diameter 2 5/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 4400 Series Door Closers Door Closer Heavy Duty Interior and Exterior (4400 689)
- ELMDOR Fire Rated Access Door, 24x36, Prime Coat W/ Recessed Turn Latch (FR24X36PC-RTL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x TPH)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- ZORO SELECT Gasket, Full Face, 6 In, Neoprene, Black (9071FF-0150-125-0600)
- ZORO SELECT Ring Flange Gasket, Green, 4 in Pipe Size (4401RG-0300-062-0400)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- ZORO SELECT Paddle Gasket, 1 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0100)
- ZORO SELECT Gasket, Graphite/SS, 1/16In T, 39-1/2In LxW (FLEXIGRAF-M062)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24062)
- GARLOCK Gasket, PTFE, 1/8 In T, 15 x 15 In (3545)
- Zoro Select Sheet Gaskets