Shop All Sheet Gaskets
Zoro Select
Spiral Wound Metal Gasket, 1 in., 11/64 in
Mfr # 304-150-0100
Zoro # G9790733
original price:
$1.75
5% off
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 1/4 in
- Metal Detectable No
- Material of Construction 304SS and Flexible Graphite with Carbon Steel Outer Ring
Product Information
- Brand Zoro Select
- MFR # 304-150-0100
- Zoro # G9790733
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 1/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 in, Inside Diameter 1 1/4 in, Outside Diameter 2 5/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- CAMCO CAM LOCK THUMB OPERATED 7/8IN (44323)
- CROWN Vertical Coat Hook Polished Chrome Finish (CHCH1003PC)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- ZORO SELECT Paddle Gasket, 4 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0400)
- ZORO SELECT Spiral Wound Metal Gasket, 3/4 in., 11/64 (304-150-0075)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 19-3/4In LxW (FLEXIGRAF-19125)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (40MPUS100-10SS)
- Zoro Select Sheet Gaskets