Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 4", 1/8" Thick, #300
Mfr # BULK-FG-2003
Zoro # G2438215
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 7 1/8 in
- Inside Dia. 5 in
- Bolt Holes 0
- Thickness 1/8 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-2003
- Zoro # G2438215
- UPC # 193005319205
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 7 1/8 in |
Inside Dia. | 5 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 300 |
Color | Metallic |
Item | Spiral Wound Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Spiral Wound |
Standards | ASME B16.20 |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
For Flange ANSI Class | 300 |
Market | Industrial |
For Piping System | Food and Beverage |
Outer Ring Material | Carbon Steel |
Spiral Winding Stainless Steel Grade | 304 |
Spiral Winding Material | Stainless Steel |
Filler Material | Graphite |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 4 in, Inside Diameter 5 in, Outside Diameter 7 1/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Lever Exit Device Trim with Storeroom Function in Oil-rubbed bronze Finish (ED-LHL580-US10B)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP878896HBRZ)
- DON-JO Hinge Pin Door Stop (1507625)
- NELSON SHIMS 12PK 8 WD Shim (PSH8/12/36/65)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-109)
- ZORO SELECT Full Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, #150 (BULK-FG-18)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- Zoro Select Flange & Ring Gaskets