Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 4", 1/8" Thick, #150
Mfr # BULK-FG-1980
Zoro # G2438179
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Color Metallic
- Product Type Flange Gasket
- Type Spiral Wound
- Standards ASME B16.20
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1980
- Zoro # G2438179
- UPC # 193005319144
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 6 7/8 in |
Inside Dia. | 5 in |
Pipe Size | 4 in |
Details
Thickness | 1/8 in |
Color | Metallic |
Product Type | Flange Gasket |
Item | Spiral Wound Flange Gasket |
Type | Spiral Wound |
Standards | ASME B16.20 |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
Bolt Holes | 0 |
Flange Class | Class 150 |
Market | Industrial |
For Piping System | Food and Beverage |
For Flange ANSI Class | 150 |
Filler Material | Graphite |
Spiral Winding Material | Stainless Steel |
Outer Ring Material | Carbon Steel |
Spiral Winding Stainless Steel Grade | 304 |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 4 in, Inside Diameter 5 in, Outside Diameter 6 7/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-849CP)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CG)
- SARGENT 6-Pin Keyblank, LJ Keyway, Embossed Logo Only, 50 Pack (6275LJ (50PK))
- RIXSON Electrified Pivots (EH340 4W 613)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT Gasket, Ring, 8", 1/16 In Thick, Aramid (GSNAG8)
- ZORO SELECT Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300 (BULK-FG-366)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-803)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets