Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600
Mfr # BULK-FG-3081
Zoro # G2438373
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 7/8 in
- Inside Dia. 4 in
- Bolt Holes 0
- Thickness 1/8 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-3081
- Zoro # G2438373
- UPC # 193005339241
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 7/8 in |
Inside Dia. | 4 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | 304 Stainless Steel |
Flange Class | Class 600 |
Color | Metallic |
Item | Spiral Wound Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.20 |
Type | Spiral Wound |
Temp. Range (F) | -300 Degrees to 1200 Degrees |
For Piping System | Food and Beverage |
Market | Industrial |
For Flange ANSI Class | 600 |
Outer Ring Material | Carbon Steel |
Spiral Winding Stainless Steel Grade | 304 |
Filler Material | Graphite |
Spiral Winding Material | Stainless Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 600, For Pipe Size 3 in, Inside Diameter 4 in, Outside Diameter 5 7/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.21, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- ZORO SELECT Handle Set, Wood/Zinc, 9" L x 4-1/2" H (13-104)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAG18-140)
- BROAN Doorbell, 1 Stucco Pushbutton, Satin Nickel (BK131LSN)
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-83)
- ZORO SELECT Flange Gasket, Full Face, 1/2" Pipe (BULK-FG-430)
- ZORO SELECT Raised Face Viton Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #300 (BULK-FG-367)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0800)
- ZORO SELECT Flange Gasket, Ring, 5 In, Graphite (FLEXIGRAF-RG-0150-062-0500)
- ZORO SELECT Raised Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-347)
- ZORO SELECT Raised Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-257)
- Zoro Select Flange & Ring Gaskets